Series SC8 Iron Socket Hose Bibb

Part #WSC83  |  Item #2979077  |  Manufacturer Part #0611350

$ 68.63 EACH

Valve Size:

1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Backflow backsiphonage protection
  • Separate non-removable vacuum breaker

Not Approved for Potable Water Applications

Documents

Specifications

ADA Compliant: No

BAA Compliant: No

Collection: Series SC8

Color Finish: Iron

Color Finish Category: Iron Tones

Depth: 3-3/4 in

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Fitting Type: Supply Stop

GSA Approved: No

Handle Type: Hand Wheel

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 3-1/4 in

Material: Iron

Maximum Pressure: 125 psi

Number of Handles: Single Handle

Recommended Valve Application: Water

Sillcock Type: Anti-siphon

Valve Size: 1/2 in

Valve Type: Hose Bibb

Weight: 0.8

Width: 2-1/2 in