Watts

Series SD-3 1/4 in. Stainless Steel Flare 150 psi Backflow Preventer

Part #WSD3MFB  |  Manufacturer Part #0061653

Call for Pricing EACH

Valve Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel for corrosion resistance
  • Includes strainer
  • Compact design
  • Beverage machines

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 18

BAA Compliant: Yes

Collection: Series SD-3

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 2-1/2 in

End Connection 1: Flared

End Connection 2: Flared

End Connections: Flare

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Height: 5-3/50 in

Lead Law Compliant: Yes

Material: Stainless Steel

Maximum Pressure: 150 psi

Maximum Temperature: 130

Minimum Temperature: 54

NSF Certified: Yes

NSF Specifications: NSF 18

Pressure Class: 150#

UL Listed: No

Valve Disc Material: Santoprene

Valve Seat Material: Noryl

Valve Size: 1/4 in

Valve Type: Backflow Preventer

Weight: 0.35

Width: 2-1/2 in