Series TBP 284 psi Back Entry Bimetal Thermometer

Part #W0615658  |  Item #2985846  |  Manufacturer Part #0615658

$ 54.57 EACH

High Pressure:

284

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Black enamel steel case
  • Kostil polymer window
  • Bimetal spiral spring sensing element
  • Chromed steel ring

Not Approved for Potable Water Applications

Documents

Specifications

ADA Compliant: No

BAA Compliant: No

Collection: Series TBP

Color Finish: Black Enamel

Color Finish Category: Blacks

Depth: 3-3/25 in

Diameter: 2-1/2 in

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 2-1/4 in

High Pressure: 284

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Steel

Maximum Temperature: 248

Minimum Temperature: 32

Temperature Range: 32 to 248 Deg F

Weight: 0.02

Width: 3-37/100 in