Watts

Series WPTC 100 ft. x 1/2 in. Plastic Tubing in Blue

Part #WWPTC08100B  |  Manufacturer Part #0650385

Length:

100 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Coiled PEX pipe
  • SDR-9, NSF-PW, CL-R, ASTM F-1807, F-2159, F-2434 certified
  • Packaged in heavy duty, UV protective plastic sheathe
  • Color coded packaging

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Water

BAA Compliant: Yes

Collection: Series WPTC

Color Finish: Blue

Color Finish Category: Blues

Depth: 28 in

FM Approved: No

Fire Suppression System Rated: No

GSA Approved: No

Height: 3 in

IAPMO Listed: No

Inside Diameter: 1/2 in

Lead Law Compliant: Yes

Length: 100 ft

Material: Plastic

Material Type: Polyethylene

Maximum Pressure: 100 psi

Maximum Temperature: 200

Media: Water

NSF Certified: No

Outside Diameter: 5/8 in

Pipe Tubing Size: 1/2 in

Thickness: 0.0625 in

UL Listed: No

Wall Thickness: 0.0625 in

Weight: 6

Width: 29-1/2 in