0 items

Watts Series LFN45B-M1 Socket Pressure Regulator

WLFN45BDUS070M1

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Integral stainless steel strainer removable for cleaning
  • Sealed spring cage for accessible outdoor or pit installations
  • Thermal bypass
  • Thermoplastic seat and cage

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.26.2
ASSE Standards
ASSE 1003
Application
Commercial, Residential
BAA Compliant
No
CSA Certified
CSA B356
Collection
Series LFN45B-M1
End Connection 1
Solder Union
End Connection 2
Solder Union
End Connections
Solder Union
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
IAPMO Listed
Yes
ISO Specifications
ISO 9001-2008
Lead Law Compliant
Yes
Material
Cast Copper Silicon Alloy
Maximum Pressure
300 psi
Maximum Temperature
180
Minimum Temperature
33
NSF Certified
No
Valve Body Style
Standard
Valve Disc Material
Elastomer
Valve Port Opening
Reduced Port
Valve Seat Material
Stainless Steel
Valve Size
1 in
Valve Type
Pressure Reducing Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday