0 items

Watts Series LFFBVS-4 Solder Brass Full Port Ball Valve with Lever Handle

WLFFBVS4

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Full port
  • Lead free construction
  • NSF approved
  • Solder end connection

SPECIFICATIONS

ANSI Specifications
ANSI 61-8, ANSI 61-G
CSA Certified
Yes
Collection
Series LFFBVS-4
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
2-13/16 in
MSS Specifications
MSS SP-110
Material
Brass
Maximum Pressure
150 WSP, 600 WOG
Maximum Temperature
400
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G, NSF 61-8
Pressure Class
600#
Recommended Valve Application
Gas
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Virgin PTFE
Valve Size
1 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday