Watts 1 in. Thermostat Tempering Valve

WLF1170M2US

Manufacturer Part #: 0559105

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Lead free brass construction
  • Thermal actuation technology for precise temperature control
  • Integral filter washers and check valves
  • CSA certified B125 and ASSE 1017, IAMPO and UPC listed

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Depth
3-69/100 in
End Connection 2
Socket
End Connection 3
Socket
End Connections
Socket
Fitting Size 2
1 in
Fitting Size 3
1 in
Flow Rate
23 gpm
Height
7-1/4 in
High Pressure
45
Lead Law Compliant
Yes
Maximum Pressure
150 psi
Maximum Temperature
200
Weight
3.35
Width
3-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday