Spencer 1/2 in. Cast Copper Silicon Alloy FNPT Backflow Preventer

Part #WLF009QTD  |  Item #3920618  |  Manufacturer Part #0391002

$ 358.43 EACH

Valve Size:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Single access cover and modular check construction for ease of maintenance
  • Top entry - all internals immediately accessible
  • Captured springs for safe maintenance
  • Internal relief valve for reduced installation clearances
  • Replaceable seats for economical repair
  • Large body passages provides low pressure drop
  • Compact, space saving design
  • No special tools required for servicing
  • Lead-Free

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61 Annex G

ASSE Standards: ASSE 1013

AWWA Specifications: AWWA C-511

Application: Health Hazard

BAA Compliant: Yes

CSA Certified: CSA B64.4

Collection: Spencer

Color Finish: Bronze

Color Finish Category: Bronze Tones

Diameter: 27-63/100 in

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

Height: 8-1/2 in

High Pressure: 175

IAPMO Listed: Yes

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 10 in

Material: Steel

Maximum Pressure: 175 psi

Maximum Temperature: 180

Minimum Temperature: 33

NSF Certified: Yes

NSF Specifications: NSF 61G

Power Source: Electric

Recommended Valve Application: Water

Type: C26104BZWG

UL Listed: Yes

Valve Body Material: Cast Bronze

Valve Body Style: Inline

Valve Disc Material: [Silicone, Rubber]

Valve Operator: T-Handle

Valve Port Opening: Full Port

Valve Seat Material: Plastic

Valve Size: 1/2 in

Valve Type: Reduced Pressure Zone Assembly

Weight: 5

Width: 27-63/100 in