0 items

Watts Stainless Steel Backflow Preventer

WSS007M3QT

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Modular compact design
  • Replaceable seats and seat discs
  • Stainless steel body
  • Top entry

SPECIFICATIONS

ADA Compliant
No
ASSE Standards
ASSE 1013
AWWA Specifications
AWWA C-511
BAA Compliant
Yes
CSA Certified
CSA B64.4
Color Finish
Stainless Steel
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Height
4-5/8 in
Lead Law Compliant
Yes
Length
10 in
Material
Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
180
Minimum Temperature
33
NSF Certified
Yes
NSF Specifications
NSF 61
Type
Double Check Valve Assembly
UL Listed
No
Valve Seat Material
Silicone
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday