Stainless Steel Manifold End Cap Stainless Steel

Part #W81001977  |  Item #2115385  |  Manufacturer Part #81001977

$ 10.25 EACH

Material:

Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of nickel plated brass
  • To cap flow at end of manifold trunk when vent and purge assembly is not used
  • Fits 1 inch stainless steel manifold
  • For 1 inch size

Specifications

ADA Compliant: No

BAA Compliant: No

Depth: 4 in

Height: 1/2 in

Material: Stainless Steel

Product Type: End Cap

Weight: 0.2

Width: 2-1/2 in