0 items

Watts Stainless Steel Steam Trap

WWTD600

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Compact design
  • Stainless steel body
  • Tight shutoff
  • Water hammer resistant

SPECIFICATIONS

End Connection 1
NPT
Lead Law Compliant
Yes
Length
2 in
Material
Stainless Steel
Maximum Pressure
600 psi
Maximum Temperature
800
Recommended Valve Application
Water
Valve Disc Material
Stainless Steel
Valve Size
3/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday