0 items

Watts 77F-SS Stainless Steel Wye Strainer

W77FSS

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 50% lighter than cast iron equivalent wye-strainers
  • Protects downstream equipment from dirt, rust and debris
  • Stainless steel body
  • They are ideal for use with backflow preventers for removing dirt and other debris
  • Wye pattern

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI B16.1 Class 125
ASTM Specifications
ASTM A-312, ASTM A-36
Application
Filtration
BAA Compliant
Yes
Coating
Epoxy
Collection
77F-SS
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Height
15-3/4 in
Lead Law Compliant
Yes
Length
12-1/8 in
Material
Rubber, Stainless Steel
Material Type
304, EPDM
Maximum Pressure
200 psi
Maximum Temperature
150
NSF Certified
Yes
NSF Specifications
NSF 61
Perforation Size
1/16 in
Pressure Class
125#
Recommended Valve Application
Water
Strainer Type
Wye
Weight
33

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday