Watts Steam Gasket Kit for 3001 Union

WGB

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable and corrosion resistant
  • For use with steam to 300 degrees F
  • Includes two replacement gaskets per kit
  • Made of EPDM material

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Brand Model Compatibility
3001
CARB OTC LEED Compliant
No
Diameter
1-1/2 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Compliant Not Certified
Material
Rubber
Material Type
EPDM
Maximum Temperature
300
NSF Certified
No
Type
Gasket Kit
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday