0 items

Watts Sweat Flowers Measure Valve

WCSM61M1S

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Applications: fan coil units, unit ventilators, water source heat pumps, finned radiation, reheat coils, unit heaters
  • Small domestic hot water lines, convectors, and small residential boilers/circuits.
  • Spin closed end is guaranteed leak proof
  • Used for hot or chilled water units for system balancing/flow measurement.

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Sweat
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
NSF Certified
No
UL Listed
No
Valve Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday