Watts
Tailpiece 3/4 in. Valve Repair Part
Part #W2139052 | Item #5133508 | Manufacturer Part #2139052
$
7.50
EACH
(Pricing is for 3/4 in)
Valve Size
Product Details
Lead Law Compliant
Specifications
Brand Model Compatibility: Series LFU5B-Z3, LF25AUB-Z3 and LFN45B-M1 Pressure Reducing Valves, LF1170-M2 Hot Water Temperature Control Valve
End Connection 1: Union
End Connections: Union
FM Approved: No
GSA Approved: No
Lead Law Compliant: Yes
NSF Certified: No
Product Type: Tailpiece
Valve Size: 3/4 in