Watts Thermostat Tempering Valve

WLFN170M3

Valve Size

Starting at $1382.84
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dirt and lime resistant poppet and seat design
  • Paraffin-based thermostat to sense and adjust outlet temperature
  • Vandal-resistant locking mechanism to secure temperature setting
  • Virtual shutoff if supply pressure fails

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Color Finish
Rough Bronze
End Connection 1
Female Threaded
End Connection 2
Female Threaded
End Connection 3
Female Threaded
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1-1/4 in
Fitting Sizes
1-1/4 in
Flow Rate
4 to 55 gpm
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
200
Valve Size
1-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday