0 items

Watts Thermostatic Mixing Valve

WLFMMVM1PEX

Valve Size

Starting at $279.16
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ASSE 1070, ASSE 1069, ASSE 1017 and UPC listed
  • Brass construction
  • Locking mechanism secures temperature setting
  • Thermal actuation technology for precise temperature control

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Color Finish
Rough Bronze
End Connection 1
Crimp
End Connection 2
Crimp
End Connection 3
Crimp
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in
Flow Rate
.5 to 13 gpm (13 gpm at 45 psi)
Lead Law Compliant
Yes
Material
Copper Silicon Alloy
Maximum Pressure
150 psi
Maximum Temperature
200
Valve Size
1/2 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday