0 items

Watts Thermostatic Tempering Valve

WLFL1170M2US

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • CSA certified B125 and ASSE 1017, IAMPO and UPC listed
  • Integral filter washers and check valves
  • Lead free brass construction
  • Thermal actuation technology for precise temperature control

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Lead Law Compliant
Yes
Maximum Temperature
120
NSF Certified
No
Valve Size
1 in
Valve Type
Thermostatic Mixing Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday