0 items

Watts Top Medium Turn Faucet

WPWFCTTM

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushed nickel finish
  • Ideal for air gap and non air gap applications
  • Quick connect tube port
  • Top mount design

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Mount
Top Mount
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Trim Only
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday