0 items

Watts Total Repair Kit

WRK919T

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All parts are made of high quality materials
  • Factory replacement kit
  • Genuine and original Watts parts
  • No special tools required for servicing

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
FM Approved
No
Lead Law Compliance Level
Compliant Not Certified
NSF Certified
No
Type
Repair Kit
UL Listed
No
Valve Size
3/4 in

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday