1-1/2 in. Fusion and IPS Straight HDPE Cap

You last purchased this on
 
Watts

Triton™ 1-1/2 in. Fusion and IPS Straight HDPE Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watts

Triton™ 1-1/2 in. Fusion and IPS Straight HDPE Cap

  • Fast #
  • Part #WTR24P124IPS
  • Item #4704403
  • Manufacturer Part #0134050
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • WeldTell™ indicator on fitting shows weld completion
  • For use with PERT tubing
  • Triton™ RF fusion weld technology
  • Easy to install
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
BAA Compliant:
Yes
Clean Bagged:
No
Collection:
Triton™
End Connection 1:
Electrofusion
End Connections:
Electrofusion
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
100
Minimum Temperature:
14
NSF Certified:
No
Pressure - Maximum:
200 psi