Watts Triton™ 1-1/4 in. Fusion and IPS Straight HDPE Cap

WTR24P120IPS

Manufacturer Part #: 0134049

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 3/4 in

    WTR24P112IPS

    Manufacturer Part #: 0134022

  • 1 in

    WTR24P116IPS

    Manufacturer Part #: 0134023

  • 1-1/4 in

    WTR24P120IPS

    Manufacturer Part #: 0134049

  • 1-1/2 in

    WTR24P124IPS

    Manufacturer Part #: 0134050

  • 2 in

    WTR24P132IPS

    Manufacturer Part #: 0134051

DESCRIPTION

  • Triton™ RF fusion weld technology
  • WeldTell™ indicator on fitting shows weld completion
  • For use with PERT tubing
  • Easy to install

SPECIFICATIONS

Application
Commercial, Residential
BAA Compliant
Yes
Clean Bagged
No
Collection
Triton™
End Connection 1
Fusion, IPS
End Connections
Fusion;IPS
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
Maximum Pressure
200 psi
Maximum Temperature
100
Minimum Temperature
14
NSF Certified
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday