Watts

Triton™ 1-1/4 in. IPS LFNP Fusion Straight HDPE 90 Degree Elbow

Part #WTR19P12020IPS  |  Manufacturer Part #0134046

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Triton (TM) RF fusion weld technology
  • WeldTell (TM) indicator on fitting shows weld completion
  • For use with PERT tubing
  • Easy to install

Documents

Specifications

ADA Compliant: No

BAA Compliant: Yes

Clean Bagged: No

Collection: Triton™

End Connection 1: Fusion

End Connection 2: Fusion

End Connections: Fusion

FM Approved: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Material: Plastic

Material Type: HDPE

Maximum Pressure: 200 psi

Maximum Temperature: 100

Minimum Temperature: 14

NSF Certified: No

Weight: 1