Watts

Triton™ 2 in. IPS x MPT Fusion Straight HDPE Adapter

Part #WTR12P13232IPS  |  Manufacturer Part #0134034

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Triton™ RF fusion weld technology
  • WeldTell™ indicator on fitting shows weld completion
  • For use with PERT tubing
  • Easy to install

Documents

Specifications

ASTM Specifications: ASTM D-3035

Application: Polyethylene Pipe

BAA Compliant: Yes

Clean Bagged: No

Collection: Triton™

End Connection 1: Fusion

End Connection 2: Male Threaded

End Connections: IPS x MPT

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

IAPMO Listed: No

Length: 4-7/16 in

Material: Plastic

Material Type: HDPE

Maximum Pressure: 200 psi

Maximum Temperature: 100

Minimum Temperature: 14

NSF Certified: No

Width: 3-5/16 in