20 ft. Fuser Cable
Triton™ 20 ft. Fuser Cable
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 20' in length
- Durable construction
- Triton™ RF fusion weld technology
- Easy to connect
Documents
Specifications
- BAA Compliant:
- No
- Collection:
- Triton™
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 20 ft
- Volts:
- 132V