Watts

Valve Arm 1 in. Bronze Valve Repair Part

Part #WARM1JB  |  Manufacturer Part #0780338

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Heavy Duty Float Valve
  • Bronze Body

Not Approved for Potable Water Applications

Specifications

ADA Compliant: No

BAA Compliant: No

Depth: 2-3/5 in

FM Approved: No

GSA Approved: No

Height: 3/5 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Bronze

NSF Certified: No

Product Type: Valve Arm

Type: WARM1JB

Valve Size: 1 in

Weight: 0.15

Width: 9/10 in