0 items

Watts Water Detector Shutoff

WLFWDSE220

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easily tested and reset to assure proper operation
  • No terminals to corrode or to impair operation
  • Optional battery backup maintains normal operation for up to three days during power outages
  • Provides contacts for monitored alarm detection systems

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Material
Cast Copper Silicon Alloy
Maximum Pressure
150 psi
Maximum Temperature
210
NSF Certified
No
UL Listed
No
Valve Operator
Electric Actuator
Valve Size
3/4 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday