Watts Water Expansion Tank for Hydro Heating Precharged at 12 psi

WETX60

Capacity

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Inline and free standing models
  • Precharged to 12 PSI
  • Rugged flexible butyl diaphragm
  • Steel construction

SPECIFICATIONS

Application
Non-Potable Water
BAA Compliant
No
Capacity
6 gal
Color Finish
Grey
Diameter
11-3/8 in
End Connection 1
Male Threaded
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
17-3/16 in
Material
Carbon Steel
Maximum Pressure
75 psi
Maximum Temperature
220

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday