0 items

Watts Series LF123LP Water Pressure Reducing Valve

WLF123LP

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Integral stainless steel strainer
  • Low pressure setting
  • Serviceable in-line

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Collection
Series LF123LP
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Height
5 in
IAPMO Listed
No
Length
3-1/16 in
Material
Cast Copper Silicon Alloy
Maximum Pressure
200 psi
Maximum Temperature
180
NSF Certified
No
Recommended Valve Application
Water
Valve Disc Material
EPDM
Valve Seat Material
Stainless Steel
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday