Watts Hydrant Meter w/Backflow Assembly, Cubic Feet
Watts Hydrant Meter w/Backflow Assembly, Cubic Feet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- In-line flow restrictor protects the meter measuring element and the backflow preventer components from damage due to excessive flow
- Backflow preventer made from 300 Series stainless steel for corrosion resistance
- Heavy duty relief valve cover prevents vandalism and protects relief valve from damage when 994HMB is transported to another fire hydrant location
- Built-in support leg is adjustable in the field
- Factory assembled and tested, no field assembly required, eliminates leaks and improper assembly
- Accurately measures flow and protects the water supply from possible contamination
- Portable, lightweight design makes device easily transportable between job sites
Specifications
- ADA Compliant:
- No
- AWWA:
- AWWA C-511 1992
- End Connection 1:
- FNST
- End Connection 2:
- MNST
- End Connections:
- FNST x MNST
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Flow Rate:
- 4 gpm - 660 gpm
- Handle Material:
- Stainless Steel
- Handle Type:
- Double
- Height:
- 32-3/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 37-1/2 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 110
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Weight:
- 66 lb
- Width:
- 26 in