1 - 1-1/2 in. 304L Stainless Steel Tri Clamp
1 - 1-1/2 in. 304L Stainless Steel Tri Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- FM Approved:
- No
- Fits Pipe Size:
- 1 in - 1-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- UL Listed:
- No