1-1/2 in. Rubber Gasket

You last purchased this on
 
Waukesha Cherry-Burrell

1-1/2 in. Rubber Gasket

This product requires certification to purchase.
You last purchased this on
 
Waukesha Cherry-Burrell

1-1/2 in. Rubber Gasket

  • Fast #
  • Part #W40MPEJ
  • Item #2345809
  • Manufacturer Part #20-118
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Diameter - Outside:
1-1/2 in
End Connection 1:
Gasket
End Connections:
Gasket
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Rubber
Material Type:
EPDM
NSF Certified:
No
UL Listed:
No