Waukesha Cherry-Burrell

2 in. Teflon Gasket

Part #W40MPGK  |  Manufacturer Part #20-38

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

Clean Bagged: No

FM Approved: No

GSA Approved: No

IAPMO Listed: No

Material: Plastic

Material Type: PTFE

NSF Certified: No

Outside Diameter: 2 in

UL Listed: No