3/4 in. Weld 316L Stainless Steel Ferrule
3/4 in. Weld 316L Stainless Steel Ferrule
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME SF4
- ASTM:
- ASTM A-269, ASTM A-270, ASTM A-479
- Clean Bagged:
- No
- Fits Pipe Size:
- 3/4 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- Material Type:
- 316L