2000 ft. 2-ply Roll Towel in White
2000 ft. 2-ply Roll Towel in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One roll equals 53 rolls of standard roll tissue, reducing frequency of toilet roll changes
- Jumbo bathroom tissue rolls save storage space and are ideal for high-traffic facilities
Specifications
- Brand Model Compatibility:
- Silhouette® 88700
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 3-8/25 in
- EPA Compliant:
- Yes
- Green Seal Certified:
- Yes
- Length:
- 2000 ft
- Material:
- Paper
- Width:
- 3-7/8 in