800 ft. Paper Towel Roll in Natural
EcoSoft™ 800 ft. Paper Towel Roll in Natural
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Great for heavy-traffic areas
- Fits most continuous-roll towel dispensers
- For hand-drying or cleaning tasks
Specifications
- Application:
- Ceramic, Fiberglass, Hand Washing, General Purpose, Vinyl
- Brand Model Compatibility:
- 16000, 16300, 16500
- Collection:
- EcoSoft™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Diameter:
- 7-4/5 in
- EPA Compliant:
- Yes
- Green Seal Certified:
- Yes
- Length:
- 800 ft
- Material:
- Paper
- Product Type:
- Paper Towel Roll
- Width:
- 8 in