9 in. 2-ply and Kitchen Towel Roll in White
EcoSoft™ 9 in. 2-ply and Kitchen Towel Roll in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Embossed for maximum absorbency
- Stay strong when wet
- An excellent, economical choice
Specifications
- Application:
- Cleaning, Hand Washing, General Purpose
- Collection:
- EcoSoft™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 4-3/4 in
- EPA Compliant:
- Yes
- Green Seal Certified:
- Yes
- Length:
- 9 in
- Material:
- Paper
- Product Type:
- Kitchen Towel Roll
- Width:
- 11 in