9 in. 2-ply and Kitchen Towel Roll in White

You last purchased this on
 
Wausau Paper

EcoSoft™ 9 in. 2-ply and Kitchen Towel Roll in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wausau Paper

EcoSoft™ 9 in. 2-ply and Kitchen Towel Roll in White

  • Fast #
  • Part #WAU41000
  • Item #4441354
  • Manufacturer Part #WAU 41000
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Embossed for maximum absorbency
  • Stay strong when wet
  • An excellent, economical choice
  • Requires Certification

Specifications

Application:
Cleaning, Hand Washing, General Purpose
Collection:
EcoSoft™
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
4-3/4 in
EPA Compliant:
Yes
Green Seal Certified:
Yes
Length:
9 in
Material:
Paper
Product Type:
Kitchen Towel Roll
Width:
11 in