Wave Lighting

Black and White Crossarm

Part #W335  |  Manufacturer Part #335

Color/Finish:
Black/White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Black/White

Color Finish Category: Blacks

ETL Listed: No

Energy Star Compliant: No

Height: 3/4 in

Material: Aluminum

UL Listed: No

Width: 15 in