1 hp Shallow Well Jet Pump
1 hp Shallow Well Jet Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure switch pre-set to 30 to 50 psi
- Cast iron construction for durability
- Maximum power flexibility with use either 120V or 240V connection
- Made in the USA
- Designed to work in wells 0' to 25' deep
Specifications
- Horsepower:
- 1 hp
- Pump Application -:
- Jet
- UL Listed:
- No