1/2 hp Battery Back-Up Sump Pump System
1/2 hp Battery Back-Up Sump Pump System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Protects your basement with hours of pumping power even when the electricity goes out
- Engineered to resist air lock
- Tested 1,000,000 times
- Made in the USA
- Easy to install
Specifications
- AMP:
- 40, 75
- Horsepower:
- 1/2 hp
- NSF Certified:
- No
- Power Source:
- Battery
- Pump Application -:
- Sump
- Pump Mounting:
- Free Standing
- UL Listed:
- No
- Volts:
- 120V