1/2 hp Shallow Well Jet Pump

Part #WSWS50  |  Item #7305754  |  Manufacturer Part #56907

Call for Pricing EACH

Horsepower:

1/2 hp
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Maximum power flexibility with use either 120V or 240V connection
  • Pressure switch pre-set to 30 to 50 psi
  • Cast iron construction for durability
  • Designed to work in wells 0' to 25' deep
  • Made in the USA

Specifications

AMP: 5.5

CSA Certified: Yes

Flow Rate: 384 gph

Horsepower: 1/2 hp

Pump Application: Jet

Pump Body Material: Cast Iron

UL Listed: Yes

Volts: 115/230V