1/2 HP 115V Thermoplastic Submersible Sump Pump
1/2 HP 115V Thermoplastic Submersible Sump Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vertical float switch for automatic operation
- Top suction design filters debris and prevents clogging
- Reinforced thermoplastic submersible Sump pump
- One year warranty
- Designed for easy installation without any plumbing changes
Specifications
- AMP:
- 10
- Cord Length:
- 8 ft
- Discharge:
- 1-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 60 gpm
- Height:
- 14 in
- Horsepower:
- 1/2 hp
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Maximum Feet of Head:
- 21
- NSF Certified:
- No
- Power Source:
- Electric
- Product Type:
- Submersible
- Pump Application -:
- Self-priming
- Pump Body Material:
- Thermoplastic
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 10 in