3/4 hp Effluent Pump
3/4 hp Effluent Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Able to move 7,200 gallons per hour
- Base helps to prevent clogs which can cause pumps to fail
- Moves solids through bottom suction and uses top suction to resists airlock which can burn out a pump
- Made in the USA
- Easy to install
- Engineered to resist air lock
Specifications
- Built-In Grinder:
- No
- CSA Certified:
- No
- Horsepower:
- 3/4 hp
- Material:
- Cast Iron
- Pump Application -:
- Effluent
- Pump Mounting:
- Free Standing
- UL Listed:
- No