3/4 hp Shallow Well Jet Pump

Part #WSWS75  |  Item #7305762  |  Manufacturer Part #56914

Call for Pricing EACH

Horsepower:

3/4 hp
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Maximum power flexibility with use either 120V or 240V connection
  • Pressure switch pre-set to 30 to 50 psi
  • Cast iron construction for durability
  • Designed to work in wells 0' to 25' deep
  • Made in the USA

Specifications

Flow Rate: 7.8 gpm

Height: 10-8/25 in

Horsepower: 3/4 hp

Length: 22-4/25 in

Pump Application: Jet

UL Listed: No

Width: 11-4/5 in