3/4 HP 115V Stainless Steel Submersible Sump Pump
3/4 HP 115V Stainless Steel Submersible Sump Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Engineered to resist air lock
- Easy to install
- Ultra quiet pump
- Made in the USA
Specifications
- Discharge:
- 1-1/2 in
- Height:
- 12 in
- Horsepower:
- 3/4 hp
- NSF Certified:
- No
- Product Type:
- Submersible
- Pump Body Material:
- Stainless Steel
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 8 in