3/4 in. 1/2 hp Portable Transfer Pump

You last purchased this on
 
Wayne Water Systems

3/4 in. 1/2 hp Portable Transfer Pump

This product requires certification to purchase.
You last purchased this on
 
Wayne Water Systems

3/4 in. 1/2 hp Portable Transfer Pump

  • Fast #
  • Part #APRW50TK
  • Item #7305759
  • Manufacturer Part #57727-BLU1
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Removes water down to 1/8"
  • Pump uses durable brass connectors for long lasting operation
  • Powerful pump in an easy-to-carry, durable case
  • Made in the USA
  • Requires Certification

Specifications

Discharge:
3/4 in
End Connection 1:
GHT
End Connections:
GHT
Flow Rate:
1450 gph
Horsepower:
1/2 hp
Impeller:
Thermoplastic
Power Source:
Electric
Pump Body Material:
Cast Iron
Pump Mounting:
Free Standing
UL Listed:
No