Wayne Water Systems Effluent Pump

W7004BLU1

Horsepower

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Able to move 5,000 gallons per hour
  • Base helps to prevent clogs which can cause pumps to fail
  • Easy to install
  • Engineered to resist air lock
  • Made in the USA
  • Moves solids through bottom suction and uses top suction to resists airlock which can burn out a pump

SPECIFICATIONS

Built-In Grinder
No
CSA Certified
No
Horsepower
1/2 hp
Material
Cast Iron
Pump Application
Effluent
Pump Mounting
Free Standing
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday