Waypoint® LED Spot Light in Black

Part #S44911  |  Manufacturer Part #44911

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This high performance spotlight utilizes C4® LED technology to produce a bright beam and features a trigger-style switch for easy operation
  • Select from three modes of operation: high, low or strobe
  • Long range targeting beam with optimum peripheral illumination
  • Use the integrated stand for precise scene lighting
  • Featuring a high-impact polycarbonate housing and a comfortable cushioned grip handle
  • Lanyard included in IPX4 rated water-resistant design
  • Rechargeable lithium-ion 120 VAC battery

Specifications

Battery Type: Lithium-ion

Bulb Type: LED

Collection: Waypoint®

Color Finish: Black

Height: 7-7/50 in

Length: 6-3/4 in

Lumens: 300

Material: Plastic

Number Of Hours: 35

Power Source: Battery

UL Listed: No

Volts: 120V

Width: 3-31/50 in