11 in. 50# Nylon Cable Tie

Part #W21025  |  Item #1328969  |  Manufacturer Part #21025

Length:

11 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 11 in

Material: Plastic

Material Type: Nylon

Tensile Strength: 50 lbs/in